X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S196432 "Bistro" Linear Pendant

Item: S196432
Finish: Black Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16-1/2"
Width 48"
Length 8"
Canopy Size 8'' x 4-1/2''
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade Bronze Organza
Shade Material Fabric
Shade Dimension 9'' H x 8'' D
Weight 13 lbs