X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S701401 "E-Tenda" Table Lamp

Item: S701401
Finish: Polished Chrome
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 19"
Width 8"
Extension From Wall 25-1/2"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type E11
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Up / Down Light
Shade Polished Chrome
Shade Material Metal
Shade Dimension 2'' H x 5-1/2'' W x 6-1/2'' D
Shade Included Yes
Switch Type Built-in High/Low Switch
Voltage 120V
Weight 14 lbs
Features Height Adjustable 19'' to 22-1/2''