X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S700913 "Palo" Swing Arm Lamp

Item: S700913
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 33"
Width 10"
Extension From Wall 13"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Shade Off-White Linen
Shade Material Fabric
Voltage 120V