Sonneman Lighting S700835 "Palo" Swing Arm Lamp
| Item: | S700835 |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $350.18 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 69" |
| Width | 12" |
| Number of Bulbs | 1 |
| Bulb Type | Medium Base |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 150 W |
| Shade | Linen |
| Shade Material | Fabric |
| Shade Dimension | 14 |
| Switch Type | 3-Way |
| Voltage | 120V |


