X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S700313 "Perno" Floor Lamp

Item: S700313
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $945.00

Price: $630.00 (Pricing is for Satin Nickel)




Details and Dimensions

Height 73"
Width 71"
Number of Bulbs 1
Bulb Type Medium Base
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Shade Off-White Linen
Shade Material Fabric
Shade Dimension 14
Switch Type 3-Way
Voltage 120V