X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S700113 "Perno" Floor Lamp

Item: S700113
Finish: Satin Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 53"
Width 29"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Shade Dimension 15
Switch Type On/Off
Voltage 120V