X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S700135 "Perno" Floor Lamp

Item: S700135
Finish: Polished Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,185.00

Price: $790.00 (Pricing is for Polished Nickel)



Details and Dimensions

Height 53"
Width 29"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Shade Dimension 15
Switch Type On/Off
Voltage 120V