X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S602113 "Puri" Drum Pendant

Item: S602113
Finish: Satin Nickel
Online Availability: Please call for availability.


Details and Dimensions

Height 6-1/2"
Canopy Size 5" Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade White Linen/Translucent Organza Fabric
Shade Material Fabric
Shade Type Drum
Shade Dimension 12" Diameter