X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S407328 "Nikko" Multi Light Pendant

Item: S407328
Finish: Blackened Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 13"
Width 25"
Overall Height 55"
Canopy Size 13" x 5"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Shade Shoji Paper
Shade Material Paper
Shade Dimension Height: 7", Width: 6", Depth: 4.5"
Weight 15 lbs
Lamp Type A19