X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S407028 "Nikko" 1 Bulb Wall Sconce

Item: S407028
Finish: Blackened Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11-1/2"
Width 6"
Extension From Wall 6-1/2"
Backplate Dimension 4-1/2
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Shoji Paper
Shade Material Paper
Shade Dimension 6
Voltage 120V
Weight 4 lbs