X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S351828 "Otto" Multi Bulb Wall Sconce

Item: S351828
Finish: Blackened Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13"
Width 12"
Number of Bulbs 2
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade White Linen
Shade Material Fabric
Shade Dimension 12 x 3-13/16
Switch Type On/Off
Voltage 120V