X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S351728 "Otto" 1 Bulb Wall Sconce

Item: S351728
Finish: Blackened Steel
Online Availability: Please call for availability.

List Price: $315.00

Price: $210.00



Details and Dimensions

Height 7-1/2"
Width 5-1/2"
Extension From Wall 5"
Backplate Dimension 4-1/2'' x 3''
Number of Bulbs 1
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade White Linen
Shade Material Fabric
Voltage 120V
Weight 4 lbs