X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S351528 "Otto" Table Lamp

Item: S351528
Finish: Blackened Steel
Online Availability: Available for immediate shipment

List Price: $855.00

Price: $570.00



Details and Dimensions

Height 23"
Width 25"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade White Linen
Shade Material Fabric
Shade Dimension 25 x 8-1/2
Switch Type Hi/Lo
Voltage 120V