Sonneman Lighting S338351 "Hanover" Multi Bulb Wall Sconce
| Item: | S338351 |
| Finish: | Black Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $300.15
Details and Dimensions
| Height | 12-1/2" |
| Width | 24" |
| Extension From Wall | 6-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | A19 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Natural Linen |
| Shade Material | Fabric |
| Voltage | 120V |
| Weight | 8 lbs |


