X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S335351 "BOXUS" 1 Bulb Wall Sconce

Item: S335351
Finish: Black Brass
Online Availability: Available for immediate shipment

List Price: $465.00

Price: $310.00



Details and Dimensions

Height 16"
Width 6-1/2"
Extension From Wall 4"
Backplate Dimension 15-1/2'' x 4-1/2''
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Off White Silk String
Shade Material Silk
Voltage 120V
Weight 7 lbs