X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S335151 "BOXUS" Table Lamp

Item: S335151
Finish: Black Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 28"
Width 10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade White String
Shade Material Fabric
Shade Dimension 10 x 10
Switch Type Pull Chain
Voltage 120V