Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S313410W "Lightweights" Floor Lamp

Item: S313410W
Finish: Aluminum / White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,050.00

Price: $700.00 (Pricing is for Aluminum / White)

Details and Dimensions

Height 70"
Width 16"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Shade Spandex
Shade Material Fabric
Shade Dimension 16 x 36
Switch Type On-Off Foot
Voltage 120V