X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S304601 "Dome" Floor Lamp

Item: S304601
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 50"
Width 12"
Number of Bulbs 2
Bulb Type Halogen
Lamp Type Mini Can
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Switch Type High-Low
Voltage 120V