Sonneman Lighting S304301 "Dome" Table Lamp
| Item: | S304301 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $240.12 (Pricing is for Chrome)
Details and Dimensions
| Height | 17-1/2" |
| Width | 8" |
| Number of Bulbs | 1 |
| Bulb Type | Mini-Can Halogen |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Switch Type | High-Low |
| Voltage | 120V |


