Sonneman Lighting S304001 "Dome" Floor Lamp
| Item: | S304001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $300.15 (Pricing is for Chrome)
Details and Dimensions
| Height | 57" |
| Width | 10" |
| Number of Bulbs | 1 |
| Bulb Type | Mini-Can Halogen |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Switch Type | High-Low |
| Voltage | 120V |


