Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sonneman Lighting S303501 "Candle" Multi Light Pendant

Item: S303501
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 14-1/2"
Width 12'' Diameter
Overall Height 134-1/2"
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Etched White Cased
Shade Material Glass
Wire Length 120"
Weight 18 lbs