Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S303401 "Candle" Multi Light Pendant

Item: S303401
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $945.00

Price: $630.00 (Pricing is for Chrome)

Details and Dimensions

Height 14-1/2"
Width 3-1/2'' Diameter
Overall Height 134-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Etched White Cased
Shade Material Glass
Wire Length 120"
Weight 10 lbs