X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S303101 "Candle" 1 Bulb Wall Sconce

Item: S303101
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $225.00

Price: $150.00 (Pricing is for Chrome)



Details and Dimensions

Height 14-1/2"
Width 5"
Extension From Wall 4-1/2"
Backplate Dimension 5'' dia.
Number of Bulbs 1
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched White Cased
Shade Material Glass
Voltage 120V
Weight 3 lbs