X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S196232OL "Bistro" 1 Bulb Wall Sconce

Item: S196232OL
Finish: Black Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 17-1/2"
Width 8"
Extension From Wall 10"
Backplate Dimension 5'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Off White Linen
Shade Material Fabric
Shade Dimension 9-1/2''H x 8'' Dia
Shade Included Yes
Voltage 120V