X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ambiance Lighting S9489771 "Ambiance" Track Lighting Track Head

Item: S9489771
Finish: Antique Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 4-1/4"
Width 3-3/16"
Length 6-1/4"
Bulb(s) Included No
Suitable Installation Damp
Voltage 120V
Features Mulitiple Lamp Options Available
Includes Cap Nuts