X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ambiance Lighting S9486271 "Ambiance" Standoff and Cable Support

Item: S9486271
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5-11/16"
Width 4-5/8"
Overall Height 7-1/4"
Suitable Installation Dry
Voltage 120V
Features Electrically Feeds, Supports and Connects Two Sections Of Rail
Amperage 20 Amps