Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Sea Gull
>
S77225782
Sea Gull S77225782 "Evansville" Semi Flush Mount Ceiling Light
| Item: | S77225782 |
| Finish: | Heirloom Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $82.04 (Pricing is for Heirloom Bronze)
Details and Dimensions
| Height | 15-1/8" |
| Width | 13-1/8" |
| Canopy Size | "Diameter 5"" Depth 1-1/6""" |
| Backplate Dimension | 5'' Diameter x 1 1/8'' Depth |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Dimension | "D 13"" H 5-1/5""" |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 9 lbs |
| Additional Information | Semi Flush or Pendant |
| Chain Length | 120" |
| Wire Color | Gold |
| Wire Length | 144" |
| Warranty |


