Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Sea Gull
>
S7504782
Sea Gull S7504782 "Evansville" Flush Mount Ceiling Light
| Item: | S7504782 |
| Finish: | Heirloom Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $42.02 (Pricing is for Heirloom Bronze)
Details and Dimensions
| Height | 6" |
| Width | 10-3/4" |
| Backplate Dimension | 10 3/4'' Diameter x 6'' Height |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Satin White |
| Shade Material | Glass |
| Shade Dimension | "D 8-1/2""" |
| Suitable Installation | Damp |
| Construction | Steel |
| Weight | 4 lbs |
| Wire Length | 6-1/2" |
| Warranty |


