X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S65225782 "Evansville" Down Light Pendant

Item: S65225782
Finish: Heirloom Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11"
Width 15-3/4"
Overall Height 133"
Canopy Size Diameter: 5'' Depth: 1-1/16''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Satin Etched
Shade Material Glass
Shade Dimension "Diameter: 16, Height 6-1/5"
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Construction Steel
Weight 9 lbs
Wire Color Gold