Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Sea Gull
>
S61474962
Sea Gull S61474962 "Century" Mini Pendant
| Item: | S61474962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $61.03 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 7-3/4" |
| Width | 5-1/2" |
| Overall Height | 61" |
| Canopy Size | Diameter: 5'' Height: 1-9/16'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | "Etched, Painted White Inside " |
| Shade Material | Glass |
| Shade Dimension | Diameter: 5-1/2 |
| Chain Length | 12" |
| Wire Length | 120" |
| Downrod Length | (3)-12'' down rods |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Steel |
| Weight | 5 lbs |
| Wire Color | Brown |
| Product Specifications |
| Warranty |


