Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Sea Gull
>
S61225782
Sea Gull S61225782 "Evansville" Mini Pendant
| Item: | S61225782 |
| Finish: | Heirloom Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $65.53 (Pricing is for Heirloom Bronze)
Details and Dimensions
| Height | 7" |
| Width | 8-1/10" |
| Overall Height | 59-3/8" |
| Canopy Size | Diameter: 5'' Depth: 1-1/16'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Dimension | "Diameter: 8, Height 4-7/10" |
| Chain Length | 12" |
| Wire Length | 120" |
| Downrod Length | (3)-12'' down rods |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 4 lbs |
| Wire Color | Gold |
| Warranty |


