Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Sea Gull
>
S5233782
Sea Gull S5233782 "Bretton" Entrance / Foyer Pendant
| Item: | S5233782 |
| Finish: | Heirloom Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $190.10 (Pricing is for Heirloom Bronze)
Details and Dimensions
| Height | 29-3/8" |
| Width | 16-1/2" |
| Overall Height | 120" |
| Canopy Size | "5-5/16"" Diameter" |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Glass Type | Clear |
| Shade Material | Glass |
| Chain Length | 88" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Construction | Steel |
| Wire Color | Brown |
| Warranty |


