X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S44855BLE05 "Gladstone" 4 or more Bulb Bathroom Light

Item: S44855BLE05
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $430.50

Price: $287.14 (Pricing is for Chrome)



Details and Dimensions

Height 9"
Width 50"
Extension From Wall 8-1/2"
Backplate Dimension 1-1/8'' Depth x 48'' Width x 5-1/2'' Height
Number of Bulbs 6
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 78 W
Mounting Options Up/Down Light
Glass Type Satin Etched (CH,ABN), Smokey Amber (HB)
Shade Material Glass
Shade Dimension 6-1/2'' Diameter x 4-7/8'' Height
Eco-Friendly Title 24
Energy Star
Suitable Installation Damp
Voltage 120V
Construction Steel
Wire Length 6-1/2"