Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Sea Gull
>
S44474962
Sea Gull S44474962 "Century" 2 Bulb Bathroom Light
| Item: | S44474962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $100.05 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 11" |
| Width | 10" |
| Backplate Dimension | 6'' x 4-1/2'' |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | "Etched, Painted White Inside " |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 8 lbs |
| Product Specifications |
| Warranty |


