Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Sea Gull
>
S31477962
Sea Gull S31477962 "Century" Large Foyer Chandelier
| Item: | S31477962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $530.27 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 30" |
| Width | 29-1/2" |
| Diameter | 29-1/2" |
| Overall Height | 153" |
| Number Of Tiers | 2 |
| Canopy Size | 5" Diameter |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 540 W |
| Glass Type | "Etched, Painted White Inside " |
| Shade Material | Glass |
| Shade Dimension | Diameter: 5.5 |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 35 lbs |
| Voltage | 120V |
| Wire Color | Brown |
| Product Specifications |
| Warranty |


