X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S31193962 "Serenity" Large Foyer Chandelier

Item: S31193962
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 44-3/4"
Width 36"
Diameter 36"
Overall Height 82-3/4"
Number Of Tiers 3
Canopy Size 5-1/8" Diameter
Number of Bulbs 12
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type Dusted Alabaster
Shade Material Glass
Shade Dimension Diameter: 8.5
Chain Length 36"
Wire Length 144"
Suitable Installation Dry
Construction Steel
Weight 48 lbs
Voltage 120V
Wire Color Black