Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S15040962 "Quality Max" Large Fan (52'' to 59'')

Item: S15040962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $284.40

Price: $189.69 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 12-3/4"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 11°
Blade Color "Cerused Oak (HB), Ebony (BN)"
Blades Included Yes
Switch Type Pull Chain
Air Flow 6182 CFM
Air Flow Efficiency 94 CFM / Watt
Electrical Usage 66 Watts
Fan Motor Size 153mm x 15 mm
Fan Type Standard Mount
Suitable Installation Dry
Wire Length 78"
Light Kit Not Included
Voltage 120V
Weight 19 lbs
Eco-Friendly Title 24
Construction Steel