X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S14606S15 "Retrofit" 5'' Recessed Light Trim Kit

Item: S14606S15
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $183.00

Price: $122.06




Details and Dimensions

Height 4-9/32"
Width 7-1/2"
Housing Width 5"
Total Fixture Wattage 20 W
Color Temperature 3000K
Color Temperature Range Warm White
Color Rendering Index 80 CRI
Bulb Life 40000 Hours
Glass Type White
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Includes Torsion Springs And Edison Based Socket Adapter
IC Rating IC Rated
Additional Information Fits A 5'' or 6'' Retrofit Housings
Lumens 1100