X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S69152BLE962 "Nexus" Up Light Pendant

Item: S69152BLE962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $795.00

Price: $530.27



Details and Dimensions

Height 24-3/4"
Width 25-3/4"
Number of Bulbs 2
Bulb Type Fluorescent
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 72 W
Chain Length 36"
Eco-Friendly Energy Star
Title 24
Suitable Installation Dry
Weight 17 lbs
Lamp Type G10Q
Title 24 Compliant Yes