X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S31147814 "Acadia" Large Foyer Chandelier

Item: S31147814
Finish: Misted Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 37-1/4"
Width 32-1/4"
Diameter 32-1/4"
Overall Height 75-3/4"
Number Of Tiers 2
Canopy Size 5-1/4" Diameter
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Champagne Seeded
Shade Material Glass
Shade Dimension Diameter: 5.625
Chain Length 36"
Wire Length 144"
Suitable Installation Dry
Weight 38 lbs
Voltage 120V
Wire Color Brown