X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S98863SW12 "Ambiance LED Disk" Under Cabinet Light

Item: S98863SW12
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 0-9/14"
Diameter 3"
Length 3"
Bulb Type LED
Bulb(s) Included Yes
Total Fixture Wattage 12 W
Suitable Installation Damp
Voltage 12V
Features 3000K Color Temperature
Dimmable
Includes (3) LED Disk Lights, (1) Plug-In Transformer With On/Off Switch, (1) Mounting Hub, (1) 8' Output Cord, (3) 36'' Linking Cords & Mounting Clips
Additional Information Disks Can Be Surface Or Recess Mounted
Transformer Input Voltage 120V
Transformer Output Voltage 12V
Transformer Type Electronic Plug-In
Wire Color Black
Wire Length 96"