X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S98859SW12 "Ambiance LED Disk" Under Cabinet Light

Item: S98859SW12
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 0-9/14"
Diameter 3"
Length 3"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included Yes
Total Fixture Wattage 4 W
Suitable Installation Damp
Voltage 12V
Features 2700K Color Temperature
Dimmable
Includes 36'' Lead Wire
Additional Information Surface Or Recess Mounted
Wire Color Black
Wire Length 36"