X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S98641S12 "Ambiance LED Disk" Transformer / Accessory

Item: S98641S12
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $12.90

Price: $8.60 (Pricing is for Black)



Details and Dimensions

Height 0-7/15"
Width 3"
Length 1-1/4"
Suitable Installation Damp
Construction Polycarbonate
Features 1 Power Supply Input And 6 Outputs
LED Disk Connection Hub
Additional Information For up to 6 LED Disk Lights