X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S98640S12 "Ambiance LED Disk" Transformer / Accessory

Item: S98640S12
Finish: Black
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 1-1/4"
Width 3-1/3"
Length 1-1/2"
Suitable Installation Damp
Features Built-In On/Off Switch
Additional Information Flame Resistant
Transformer Input Voltage 120V
Transformer Output Voltage 12V
Transformer Type Electronic Plug-In
Wattage 30 Watts
Wire Color Black
Wire Length 96"