Sea Gull S98628S15 "Ambiance" Transformer / Accessory
| Item: | S98628S15 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $8.00 (Pricing is for White)
Details and Dimensions
| Length | 12" |
| Features | • LED Task Connector Cord |
| Additional Information | Connects LED Power Supply To LED Task Light Or Links Two LED Task Lights Together |
| Warranty |


