Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S98620S15 "Ambiance" Transformer / Accessory

Item: S98620S15
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $108.86

Price: $90.77 (Pricing is for White)

Details and Dimensions

Height 1-5/14"
Width 6-3/4"
Length 3"
Bulb Type LED
Additional Information Use Only With Optional Dimming Switch S98622S-12 (Sold Separately)
Transformer Input Voltage 120V
Transformer Output Voltage 24V
Transformer Type Hardwire
Wattage 60 Watts