Sea Gull S9817615 "Ambiance" Transformer or Power Feed
| Item: | S9817615 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $78.04 (Pricing is for White)
Details and Dimensions
| Height | 1" |
| Width | 3-1/4" |
| Length | 5" |
| Suitable Installation | Dry |
| Features | • Dimmable |
| Type Of Circuit | Dual |
| Transformer Wattage | 120 Watts |
| Transformer Type | Electronic Hardwire |
| Transformer Input Voltage | 120V |
| Transformer Output Voltage | 12V |
| Warranty |


