X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S9817515 "Ambiance" Transformer or Power Feed

Item: S9817515
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $138.90

Price: $92.65 (Pricing is for White)



Details and Dimensions

Height 1"
Width 3-1/4"
Length 5"
Suitable Installation Dry
Features Dimmable
Includes In-Line On/Off Switch
Type Of Circuit Dual
Transformer Wattage 120 Watts
Transformer Type Electronic Plug-In
To Be Used With Up To Six Ambiance Disk Lights
Transformer Input Voltage 120V
Transformer Output Voltage 12V
Wire Color Black
Wire Length 96"