X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S9805515 "Ambiance" Transformer or Power Feed

Item: S9805515
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $97.80

Price: $65.23 (Pricing is for White)




Details and Dimensions

Height 1-1/7"
Width 1-1/2"
Length 2-3/4"
Suitable Installation Dry
Features Dimmable
Includes Optional Quick Connect On/Off Switch
Transformer Wattage 60 Watts
Transformer Type Electronic Plug-In
Additional Information Flame Resistant
Transformer Input Voltage 120V
Transformer Output Voltage 12V
Wire Color Black
Wire Length 96"