X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S96224S15 "Ambiance" Transformer or Power Feed

Item: S96224S15
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $138.90

Price: $92.65 (Pricing is for White)



Details and Dimensions

Height 1"
Width 1-19/32"
Length 5"
Bulb Type LED
Suitable Installation Dry
Features Dimmable
Low Profile Design
Includes 8' Power Cord And Plug, 36'' Output Cord
Transformer Wattage 60 Watts
Transformer Type Electronic Plug-In
Additional Information Flame Resistant
Transformer Input Voltage 120V
Transformer Output Voltage 12V